Shop All Composite Bars
Usa Industrials
XX Garolite Bar - 1/16" Thick x 1" Wide x 48" Long
Mfr # BULK-CS-GXX-80
Zoro # G7879573
product price: $5.99
/ea
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-80
- Zoro # G7879573
- UPC # 193005916541
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1/16" |
Standards | UL 94 HB |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.005" - +0.005") |
Density | 0.049 lbs / cu. in. |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Clarity | Opaque |
Impact Strength | 0.6 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Grade | Standard |
Friction Rating | Not Rated |
Hardness | Rockwell M110 |
Tensile Strength | 15,000 psi |
Description
XX Garolite Bar - 1/16" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 5/8" X 2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X2.0FLT6061T6511-24)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick (BULK-PF-PC-75)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-ABS-305)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- Usa Industrials Composite Bars