Shop All Composite Bars
Usa Industrials
XX Garolite Bar - 1" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GXX-153
Zoro # G7879460
product price: $31.95
/ea
Sold in multiples of 3 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-153
- Zoro # G7879460
- UPC # 193005916732
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1" |
Thickness Tolerance | (-0.05" - +0.05") |
Temperature Range | 250 Degrees F |
Water Absorption | 0.0125 |
Water Absorption Rating | Poor |
Grade | Standard |
Density | 0.049 lbs / cu. in. |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Tensile Strength | 15,000 psi |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Impact Strength | 0.6 ft.-lbs./in. |
Description
XX Garolite Bar - 1" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- POLY-AMERICA 40ft. X 100ft. 6 ML Tyco Polyethylene Black Plastic Sheeting (CF0640B)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Charcoal (5GDR6)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- Usa Industrials Composite Bars