Shop All Individual & Bulk O-Rings
Usa Industrials
X-Profile Viton O-Ring, Dash 240, PK2
Mfr # ZUSAQV70240
Zoro # G1668617
product price: $13.85
/pk 2, $6.93/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 240
- System of Measurement Inch
- Material Viton
- Cross Section Shape X
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAQV70240
- Zoro # G1668617
- UPC # 193005245306
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/4" |
Actual Inside Dia. | 3.734" |
Nominal Outside Dia. | 4" |
Actual Outside Dia. | 4.012" |
Details
Item | O-Ring |
Dash Number | 240 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | X |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,X-Profile,Viton,Dash 240,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/8"H x 3/8"P x 94 1/2"L Crendon Roped Panel Moulding (PML01X01CR)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Satin Nickel Naples Cabinet "T" Knob (40SN)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- USA INDUSTRIALS Buna-N O-Ring, Dash 021, PK100 (ZUSAH70021)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- USA INDUSTRIALS Viton O-Ring, Dash 145, PK5 (ZUSAV70145)
- USA INDUSTRIALS Buna-N O-Ring, Dash 112, PK100 (ZUSAH70112)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- Usa Industrials Individual & Bulk O-Rings