Shop All Individual & Bulk O-Rings
Usa Industrials
X-Profile Viton O-Ring, Dash 010, PK50
Mfr # ZUSAQV70010
Zoro # G1668039
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Material Viton
- Cross Section Shape X
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAQV70010
- Zoro # G1668039
- UPC # 193005244194
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4" |
Actual Inside Dia. | 0.239" |
Nominal Outside Dia. | 3/8" |
Actual Outside Dia. | 0.379" |
Details
Item | O-Ring |
Dash Number | 010 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | X |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,X-Profile,Viton,Dash 010,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1550DM-1)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 7/8 in (C8173-107-26D)
- ZORO SELECT Full Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-412)
- PRIME-LINE Screen Door Repair Kit with Rolling Tool - Replace Screen on Windows (P 7541)
- USA INDUSTRIALS Silicone O-Ring, Dash 203, PK25 (ZUSAS70FDA203)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 027, PK50 (ZUSAV90027)
- USA INDUSTRIALS Silicone O-Ring, Dash 006, PK25 (ZUSAS70FDA006)
- USA INDUSTRIALS Viton O-Ring, Dash 155, PK5 (ZUSAV70155)
- USA INDUSTRIALS Silicone O-Ring, Dash 315, PK10 (ZUSAS70FDA315)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- Usa Industrials Individual & Bulk O-Rings