Shop All Individual & Bulk O-Rings
Usa Industrials
X-Profile Buna-N O-Ring, Dash 210, PK100
Mfr # ZUSAQH70210
Zoro # G1650636
product price: $19.29
/pk 100, $0.19/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape X
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAQH70210
- Zoro # G1650636
- UPC # 193005321024
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.734" |
Nominal Outside Dia. | 1" |
Actual Outside Dia. | 1.012" |
Details
Item | O-Ring |
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | X |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,X-Profile,Dash 21,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in, Base: Non-Skid Rubber (SG03-EL)
- KABA KABA: Kaba Simplex L1000 Lever Series, Mechanical Pushbutton Lock (KABA-LL1021R26D41)
- OEM OEM: NEW: 2020 Kia Stinger / Part Number: 95440-J5010 / FCC: TQ8-FOB-4F17 (RSK-KIA-J5010)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- USA INDUSTRIALS Buna-N O-Ring, Dash 113, PK100 (ZUSAH70113)
- USA INDUSTRIALS Buna-N O-Ring, Dash 358, PK5 (ZUSAH70358)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- USA INDUSTRIALS Silicone O-Ring, Dash 210, PK25 (ZUSAS70FDA210)
- USA INDUSTRIALS Buna-N O-Ring, Dash 155, PK50 (ZUSAH70155)
- ZORO SELECT O-Ring, Dash 443, Buna N, 0.27 In., PK2 (U38801.025.0750)
- Usa Industrials Individual & Bulk O-Rings