Shop All Individual & Bulk O-Rings
Usa Industrials
X-Profile Buna-N O-Ring, Dash 112, PK100
Mfr # ZUSAQH70112
Zoro # G1650575
product price: $11.59
/pk 100, $0.12/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape X
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAQH70112
- Zoro # G1650575
- UPC # 193005320379
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.487" |
Nominal Outside Dia. | 11/16" |
Actual Outside Dia. | 0.693" |
Details
Item | O-Ring |
Dash Number | 112 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | X |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,X-Profile,Dash 11,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 206, PK100 (ZUSAQH70206)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- USA INDUSTRIALS Buna-N O-Ring, Dash 011, PK100 (ZUSAH70011)
- USA INDUSTRIALS Silicone O-Ring, Dash 120, PK25 (ZUSAS70FDA120)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK25 (U38871.012.0106)
- Usa Industrials Individual & Bulk O-Rings