Shop All Individual & Bulk O-Rings
Usa Industrials
X-Profile Buna-N O-Ring, Dash 016, PK100
Mfr # ZUSAQH70016
Zoro # G1650374
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 016
- System of Measurement Inch
- Cross Section Shape X
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAQH70016
- Zoro # G1650374
- UPC # 193005319960
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.614" |
Nominal Outside Dia. | 3/4" |
Actual Outside Dia. | 0.754" |
Details
Item | O-Ring |
Dash Number | 016 |
System of Measurement | Inch |
Cross Section Shape | X |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,X-Profile,Dash 01,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge, Brass (821BB)
- DELTANA Flush Bumper 1" Diameter Oil Rubbed Bronze (WB100U10B)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- EMTEK Oil Rubbed Bronze Latch LC4-DLB275RUS10B (LC4-DLB275R-O)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 007, PK100 (ZUSAQH70007)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- USA INDUSTRIALS Viton O-Ring, Dash 260, PK2 (ZUSAV70260)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 132mm ID, PK 2 (ZUSAH3.55X132)
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- Usa Industrials Individual & Bulk O-Rings