Shop All Individual & Bulk O-Rings
Usa Industrials
X-Profile Buna-N O-Ring, Dash 007, PK100
Mfr # ZUSAQH70007
Zoro # G1650234
product price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 007
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape X
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAQH70007
- Zoro # G1650234
- UPC # 193005319878
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32" |
Actual Inside Dia. | 0.145" |
Nominal Outside Dia. | 9/32" |
Actual Outside Dia. | 0.285" |
Details
Item | O-Ring |
Dash Number | 007 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | X |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,X-Profile,Dash 00,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5/8 in. W X 4 in. L Stainless Steel Mending Brace (N348-375)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb. (4EVR2)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- EBERHARD MANUFACTURING CO 2 Point Lock (EMC 7502 ZN)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- USA INDUSTRIALS Buna-N O-Ring, Dash 264, PK10 (ZUSAH70264)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- USA INDUSTRIALS Buna-N O-Ring, Dash 245, PK25 (ZUSAH70245)
- USA INDUSTRIALS Viton O-Ring-Dash 123 - Pack of 5 (ZUSAV70123)
- ZORO SELECT O-Ring, Dash 238, Neoprene, 0.13 In., PK25 (1BVG5)
- Usa Industrials Individual & Bulk O-Rings