Shop All Plastic Sheets
Usa Industrials
White UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick
Mfr # BULK-PS-UHMW-2
Zoro # G2424583
product price: $136.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW Polyethylene
- Material UHMW Polyethylene
- Plastic Thickness 1/8 in
- Plastic Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-2
- Zoro # G2424583
- UPC # 193005328160
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4 ft |
Plastic Length | 8 ft |
Width (In.) | 48" |
Width | 4 ft |
Length | 8 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | UHMW Polyethylene |
Material | UHMW Polyethylene |
Plastic Thickness | 1/8 in |
Color | White |
Hardness | 70D |
Meets/Exceeds | FDA |
Thickness | 1/8 in |
Shape | Sheets |
Tensile Strength | 4250 PSI |
Description
UHMW Polyethylene Plastic Sheet,- 1/8 In. T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/8 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-10)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/4" Thick (BULK-PS-UHMWB-27)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PE-310)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-19)
- USA INDUSTRIALS HDPE Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PE-341)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 2" W x 1" Thick (BULK-PS-UHMW-908)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-UHMW-505)
- Usa Industrials Plastic Sheets