Shop All Plastic Sheets
Usa Industrials
White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 2-1/2" Thick
Mfr # BULK-PS-UHMW-512
Zoro # G7859879
product price: $1,743.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,743.99
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 2-1/2"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-512
- Zoro # G7859879
- UPC # 193005912420
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Length Tolerance | (-1" - +1") |
Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Width | 48" |
Description
White UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 48" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL 11249 24 x 24 in. Aluminum Mill Finish Tread Plate (SW138135)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx48 InL (03SH.062X12-48)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.062 Thick, 24 X 48 (SPVCGY.062-24X48)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 1 ft W x 1/8 in Thick (BULK-PS-PP-12)
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 1" W x 1/4" Thick (BULK-PS-PTFE-52)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 2" W x 1" Thick (BULK-PS-UHMW-908)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- USA INDUSTRIALS PTFE Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PTFE-196)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-PE-87)
- Usa Industrials Plastic Sheets