Shop All Plastic Rods
Usa Industrials
White UHMW Polyethylene Plastic Bar 48" L, 3/4" W
Mfr # BULK-PS-UHMW-137
Zoro # G7863595
product price: $12.19
/ea
Sold in multiples of 7 for $85.33
$85.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color White
- Tensile Strength (PSI) 4,400 psi
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-137
- Zoro # G7863595
- UPC # 193005890483
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 3/4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Description
UHMW Polyethylene Plastic Bar - 3/4" Thick x 3/4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate (22188S100-TRD7)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 25 Ft (ZUSA-RC-1069)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 4 Ft L (2EYV1)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 6 In (17135)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMW-787)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PVC-11)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3/4" W (BULK-PS-PC-508)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- Usa Industrials Plastic Rods