Shop All Plastic Rods
Usa Industrials
White PTFE Plastic Rod 3 ft L, 3/16 in Dia.
Mfr # BULK-PR-PTFE-2
Zoro # G2427313
Sold in multiples of 21 for $91.35
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material PTFE
- Diameter 3/16 in
- Length 3 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-2
- Zoro # G2427313
- UPC # 193005027490
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/16 in |
Length | 3 ft |
Actual Outside Dia. | 3/16" |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | PTFE |
Color | White |
Meets/Exceeds | FDA |
Hardness | 55D |
Description
PTFE Plastic Rod,3/16 In. Dia. x 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x48)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 5 in Dia. (BULK-PR-UHMW-113)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVF2)
- Usa Industrials Plastic Rods