Shop All Plastic Sheets
Usa Industrials
White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick
Mfr # BULK-PS-PP-587
Zoro # G507031962
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 96"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-587
- Zoro # G507031962
- UPC # 193005233747
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Details
Item | Polypropylene Plastic Sheets & Bars |
Plastic Material | Polypropylene |
Plastic Thickness | 1/2" |
Color | White |
Shape | Sheet |
Water Absorption | 0.0001 |
Tensile Strength Rating | Poor |
Tensile Strength | 4,200 psi |
Plastic Density | 0.033 lbs / cu. in. |
Water Absorption Rating | Excellent |
Impact Strength Rating | Poor |
Grade | Standard |
Plastic Clarity | Semi-Clear |
Standards | FDA, UL 94 HB |
Plastic Hardness | Rockwell M85 |
Friction Coefficient | 0.5 |
Friction Rating | Slippery |
Impact Strength | 1.2 ft. - lbs./in. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-26)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-UHMW-401)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-AC-21)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PP-23)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/4" Thick (BULK-PS-CAC-83)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 3/8" Thick (BULK-PS-UHMWB-47)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-NYL-100)
- Usa Industrials Plastic Sheets