Shop All Plastic Sheets
Usa Industrials
White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PP-577
Zoro # G207031903
Sold in multiples of 2 for $144.98
$144.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 48"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-577
- Zoro # G207031903
- UPC # 193005233648
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Details
Item | Polypropylene Plastic Sheets & Bars |
Plastic Material | Polypropylene |
Plastic Thickness | 1/4" |
Color | White |
Impact Strength | 1.2 ft. - lbs./in. |
Shape | Sheet |
Friction Coefficient | 0.5 |
Plastic Clarity | Semi-Clear |
Grade | Standard |
Water Absorption Rating | Excellent |
Tensile Strength | 4,200 psi |
Tensile Strength Rating | Poor |
Impact Strength Rating | Poor |
Water Absorption | 0.0001 |
Standards | FDA, UL 94 HB |
Friction Rating | Slippery |
Plastic Density | 0.033 lbs / cu. in. |
Plastic Hardness | Rockwell M85 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- USA INDUSTRIALS Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PC-17)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-UHMWB-110)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick (BULK-PS-UHMW-62)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-CAC-17)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- Usa Industrials Plastic Sheets