Shop All Plastic Rods
Usa Industrials
White Polypropylene Plastic Bar 24" L, 2" W
Mfr # BULK-PS-PP-136
Zoro # G7849360
product price: $3.49
/ea
Sold in multiples of 23 for $80.27
$80.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 24"
- Color White
- Tensile Strength (PSI) 4,200 psi
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-136
- Zoro # G7849360
- UPC # 193005040871
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 24" |
Width | 2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Description
Polypropylene Plastic Bar - 1/16" Thick x 2" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Tube D1=30 ±0, 1 L=2000 Steel (K0493.0130X2000)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/8 in Dia. (40r.625-24)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W (BULK-PS-NYL-852)
- Usa Industrials Plastic Rods