Shop All Plastic Rods
Usa Industrials
White HDPE Plastic Bar 48" L, 1-1/2" W
Mfr # BULK-PS-PE-136
Zoro # G7797159
Sold in multiples of 16 for $79.84
$79.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 48"
- Color White
- Tensile Strength (PSI) 3,500 psi
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PE-136
- Zoro # G7797159
- UPC # 193005037734
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 1-1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Description
HDPE Plastic Bar - 1/8" Thick x 1-1/2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-22)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-252)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-83)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W (BULK-PS-AC-1094)
- USA INDUSTRIALS White Polypropylene Plastic Bar 12" L, 2" W (BULK-PS-PP-544)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- Usa Industrials Plastic Rods