Shop All Rubber Sheets & Strips
This Product is Discontinued
Usa Industrials
White FDA Silicone Rubber w Adhesive - 40A - 1/32" T x 12" W x 12" L (Discontinued)
Mfr # BULK-RS-S40WFDA-29
Zoro # G7820265
This Product is Discontinued
Key Features
- Rubber Thickness 1/32"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material Silicone
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S40WFDA-29
- Zoro # G7820265
- UPC # 193005366070
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/32" |
Rubber Material | Silicone |
Rubber Color | White |
Max Temp (F) | 450 |
Min. Temp. (F) | -80 |
Durometer | 40A |
Backing Type | High Temp Adhesive |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A |
Grade | Food |
Density | 1.25 g/cm3 |
Shape | Sheet |
Thickness Tolerance | (0.000" - +0.016") |
Temperature Range - Adhesives | -100 Degrees to 500 Degrees F |
Compression Set | 0.3 |
Texture | Smooth |
Tear Strength | 15 N/mm |
Description
White FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 1/32" Thick x 12" Wide x 12" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.