Shop All Rubber Sheets & Strips
Usa Industrials
White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L
Mfr # BULK-RS-S50WFDA-78
Zoro # G7810492
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/32"
- Width 36"
- Length 6 ft.
- Material Silicone
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S50WFDA-78
- Zoro # G7810492
- UPC # 193005401795
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 36" |
Length | 6 ft. |
Details
Thickness | 1/32" |
Material | Silicone |
Color | White |
Backing Type | Plain |
Max Temp (F) | 450 Degrees F |
Min. Temp. (F) | -80 Degrees F |
Durometer | 50A |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A |
Grade | Food |
Thickness Tolerance | (0.000" - +0.016") |
Density | 1.25 g/cm3 |
Compression Set | 0.3 |
Texture | Smooth |
Shape | Roll |
Tear Strength | 15 N/mm |
Description
White FDA Silicone Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 6 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100 (6015PK)
- PRECISION BRAND 0.026 in. Diameter Music Wire- 0.25 Pound Coil (605-21226)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 2"W x 10 Ft L (BULK-RS-S50FDA-164)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/16" T x 3/4" W x 10ft. L (BULK-RS-E60-129)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS High Temperature EPDM Rubber Roll-60A (BULK-RS-E60HT-241)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber w Adh - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-29)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-41)
- Usa Industrials Rubber Sheets & Strips