Shop All Plastic Sheets
Usa Industrials
White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick
Mfr # BULK-PS-AC-79
Zoro # G2422185
Sold in multiples of 9 for $80.91
$80.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Material Acetal
- Plastic Thickness 1/8"
- Plastic Width 6"
- Plastic Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-AC-79
- Zoro # G2422185
- UPC # 193005032098
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width | 6" |
Length | 6" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
White Acetal Plastic Sheet,- 1/8 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-78)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PC-307)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 4 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PC-18)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1-1/2" Thick (BULK-PS-UHMW-199)
- Usa Industrials Plastic Sheets