Shop All Plastic Rods
Usa Industrials
White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia.
Mfr # BULK-PR-AC-18
Zoro # G2427514
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type Plastic Rod
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-AC-18
- Zoro # G2427514
- UPC # 193005348250
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2-1/2 in |
Length | 6 ft |
Details
Material | Acetal |
Type | Plastic Rod |
Color | White |
Item | Plastic Rod |
Description
White Acetal Plastic Rod,2-1/2 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 50 Ft (ZUSA-RC-757)
- ZORO SELECT Oil Hard Drill Rod, O1, R, 0.339 In (O1DR6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1-3/4 in Dia. (BULK-PR-AC-15)
- USA INDUSTRIALS White Acetal Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-AC-52)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMWB-456)
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- Usa Industrials Plastic Rods