Shop All Plastic Rods
Usa Industrials
White Acetal Plastic Rod 6 ft L, 1/4 in Dia.
Mfr # BULK-PR-AC-3
Zoro # G2427277
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type Plastic Rod
- Color White
- Meets/Exceeds UL 94 HB
- Hardness Rockwell M90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-AC-3
- Zoro # G2427277
- UPC # 193005348168
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/4 in |
Length | 6 ft |
Actual Outside Dia. | 1/4" |
Details
Material | Acetal |
Type | Plastic Rod |
Color | White |
Item | Plastic Rod |
Meets/Exceeds | UL 94 HB |
Hardness | Rockwell M90 |
Description
White Acetal Plastic Rod,1/4 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13505_12_36)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874060)
- PHIFER Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia, Black (3001231)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/2" Dia. (BULK-PT-PC-48)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMW-787)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMWB-456)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 4 in Dia. (BULK-PR-UHMW-111)
- ONLINEMETALS Aluminum Bar-Square 144 L, 1 W (13473)
- Usa Industrials Plastic Rods