Shop All Plastic Rods
Usa Industrials
White Acetal Plastic Rod 6 ft L, 1-3/4 in Dia.
Mfr # BULK-PR-AC-15
Zoro # G2427444
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Rod
- Material Acetal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-AC-15
- Zoro # G2427444
- UPC # 193005348236
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-3/4 in |
Length | 6 ft |
Details
Item | Plastic Rod |
Type | Plastic Rod |
Material | Acetal |
Color | White |
Description
White Acetal Plastic Rod,1-3/4 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, T, 0.358 In (W1DT6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- ZORO SELECT Oil Hard Drill Rod, O1, #1, 0.227 In (O1D#16)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 3/8 in Inside Dia, 3/4 in Outside Dia (63953104)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 1-1/4" W (BULK-PS-UHMW-684)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3/4" W (BULK-PS-PC-508)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia. (BULK-PT-PC-12)
- Usa Industrials Plastic Rods