Shop All Plastic Rods
Usa Industrials
White Acetal Plastic Rod 3 ft L, 4 in Dia.
Mfr # BULK-PR-AC-52
Zoro # G2427618
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type Plastic Rod
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-AC-52
- Zoro # G2427618
- UPC # 193005348397
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 3 ft |
Details
Material | Acetal |
Type | Plastic Rod |
Color | White |
Item | Plastic Rod |
Description
White Acetal Plastic Rod,4 In. Dia. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879240)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 3 Ft L (2HKE1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-AC-18)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- Usa Industrials Plastic Rods