Shop All Plastic Rods
Usa Industrials
White Acetal Plastic Rod 1 ft L, 2 in Dia.
Mfr # BULK-PR-AC-109
Zoro # G2427837
product price: $18.65
/ea
Sold in multiples of 5 for $93.25
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type Plastic Rod
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-AC-109
- Zoro # G2427837
- UPC # 193005348489
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Details
Material | Acetal |
Type | Plastic Rod |
Color | White |
Item | Plastic Rod |
Description
White Acetal Plastic Rod,2 In. Dia. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Buna Commerical 40 (4040-1/4X4X4)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1-3/4 in Dia. (BULK-PR-AC-15)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-AC-18)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- Usa Industrials Plastic Rods