Shop All Viton Tubing
Usa Industrials
Viton Tubing, 3/16" ID x 5/16" OD x 25 Ft. L
Mfr # ZUSA-HT-293
Zoro # G4425418
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 3/16"
- Outside Dia. 5/16"
- Wall Thickness 1/16"
- Max. Pressure Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-293
- Zoro # G4425418
- UPC # 193005149413
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 3/16" |
Outside Dia. | 5/16" |
Tube Length | 25 ft. |
Tube Bend Radius | Not Rated |
Details
Tube Material | Viton |
Wall Thickness | 1/16" |
Max. Pressure | Not Rated |
Tube Color | Black |
Item | Viton Tubing - 3/16" ID x 5/16" OD x 25 |
Temp. Range | -10° to 480° F |
Grade | Standard |
Durometer | 75A |
Reinforcement | Not Reinforced |
Description
Viton Tubing-3/16" ID x 5/16" OD x 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Sprayer Wht (10856)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- Usa Industrials Viton Tubing