Shop All Viton Tubing
Usa Industrials
Viton Tubing, 1/4" ID x 3/8" OD x 25 Ft. L
Mfr # ZUSA-HT-294
Zoro # G4425323
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Inside Dia. 1/4"
- Outside Dia. 3/8"
- Wall Thickness 1/16"
- Max. Pressure Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-294
- Zoro # G4425323
- UPC # 193005149420
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 25 ft. |
Tube Bend Radius | Not Rated |
Details
Tube Material | Viton |
Wall Thickness | 1/16" |
Max. Pressure | Not Rated |
Tube Color | Black |
Item | Viton Tubing - 1/4" ID x 3/8" OD x 25 ft |
Temp. Range | -10° to 480° F |
Reinforcement | Not Reinforced |
Durometer | 75A |
Grade | Standard |
Description
Viton Tubing-1/4" ID x 3/8" OD x 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617C)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- Usa Industrials Viton Tubing