Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 342, PK2
Mfr # ZUSAV70342
Zoro # G1655414
product price: $7.49
/pk 2, $3.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 342
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70342
- Zoro # G1655414
- UPC # 193005290405
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-5/8" |
Actual Inside Dia. | 3.600" |
Nominal Outside Dia. | 4" |
Actual Outside Dia. | 4.020" |
Details
Item | O-Ring |
Dash Number | 342 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 342,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3080pri8401RH10B4916)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA LH AL)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5080)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- USA INDUSTRIALS Buna-N O-Ring, Dash 353, PK5 (ZUSAH70353)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- USA INDUSTRIALS Buna-N O-Ring, Dash 004, PK100 (ZUSAH70004)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 211, PK100 (ZUSAQH70211)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS Viton O-Ring, Dash 012, PK25 (ZUSAV70012)
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R018x1)
- Usa Industrials Individual & Bulk O-Rings