Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 266
Mfr # ZUSAV70266
Zoro # G1654958
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 266
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70266
- Zoro # G1654958
- UPC # 193005289881
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8" |
Actual Inside Dia. | 7.984" |
Nominal Outside Dia. | 8-1/4" |
Actual Outside Dia. | 8.262" |
Details
Item | O-Ring |
Dash Number | 266 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 266
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU B Elbow (27065)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x60)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- USA INDUSTRIALS Buna-N O-Ring, Dash 115, PK100 (ZUSAH70115)
- USA INDUSTRIALS Buna-N O-Ring, Dash 264, PK10 (ZUSAH70264)
- USA INDUSTRIALS Buna-N O-Ring-Dash 210 - Pack of 100 (ZUSAH70210)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- Usa Industrials Individual & Bulk O-Rings