Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 242
Mfr # ZUSAV70242
Zoro # G1654687
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 242
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70242
- Zoro # G1654687
- UPC # 193005289645
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4" |
Actual Inside Dia. | 3.984" |
Nominal Outside Dia. | 4-1/4" |
Actual Outside Dia. | 4.262" |
Details
Item | O-Ring |
Dash Number | 242 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 242
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Contemporary Cabinet Knob and Backplate (BP229540140)
- DELTANA Single Side Contemporary Pull Black 24" (SSP2410U19)
- PRIME-LINE Security Screen or Storm Door Mortise Lock, Heavy Duty, Non-Handed 1 Set (K 5064)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- USA INDUSTRIALS EPDM O-Ring - Dash 216, PK 25 (ZUSAE70216)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- ZORO SELECT O-Ring, Dash 208, Viton, 0.13 In., PK25 (U38875.012.0062)
- Usa Industrials Individual & Bulk O-Rings