Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 241
Mfr # ZUSAV70241
Zoro # G1654678
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 241
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70241
- Zoro # G1654678
- UPC # 193005289638
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-7/8" |
Actual Inside Dia. | 3.859" |
Nominal Outside Dia. | 4-1/8" |
Actual Outside Dia. | 4.137" |
Details
Item | O-Ring |
Dash Number | 241 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 241
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0121)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 3" (V95003)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7350320CHBRZ)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- USA INDUSTRIALS Silicone O-Ring, Dash 325, PK5 (ZUSAS70FDA325)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- USA INDUSTRIALS Buna-N O-Ring, Dash 026, PK100 (ZUSAH70026)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- ZORO SELECT O-Ring, Dash 031, Viton, 0.07 In., PK25 (U38871.006.0175)
- Usa Industrials Individual & Bulk O-Rings