Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 222, PK2
Mfr # ZUSAV70222
Zoro # G1654303
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 222
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70222
- Zoro # G1654303
- UPC # 193005289447
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/2" |
Actual Inside Dia. | 1.484" |
Nominal Outside Dia. | 1-3/4" |
Actual Outside Dia. | 1.762" |
Details
Item | O-Ring |
Dash Number | 222 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 222,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select-Hinges: 95" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-95-CL-SD)
- DON-JO Extended Wrap Plate #55 - 5" - 1-3/4" Doors - Polished Bronze (DNJ-55-PB-CW)
- ZORO SELECT Corner Guard, Yellow, 2.5inx48inBulnose, FR (6YDC9)
- ABUS Hasp, Fixed, Natural (200/75)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 210, PK 10 (ZUSATST210)
- USA INDUSTRIALS Viton O-Ring, Dash 126, PK5 (ZUSAV70126)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- USA INDUSTRIALS Buna-N O-Ring, Dash 342, PK25 (ZUSAH70342)
- USA INDUSTRIALS Viton O-Ring, Dash 012, PK25 (ZUSAV70012)
- USA INDUSTRIALS Buna-N O-Ring, Dash 460, PK2 (ZUSAH70460)
- ZORO SELECT O-Ring, Buna N, Dash 139, 2-3/16, 2.381, PK10 (U38801.009.0218)
- Usa Industrials Individual & Bulk O-Rings