Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 213, PK5
Mfr # ZUSAV70213
Zoro # G1654784
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70213
- Zoro # G1654784
- UPC # 193005289355
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16" |
Actual Inside Dia. | 0.921" |
Nominal Outside Dia. | 1-3/16" |
Actual Outside Dia. | 1.199" |
Details
Item | O-Ring |
Dash Number | 213 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 213,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- ILCO Ilco: Key Blanks, 1137B CHICAGO (TAY 137B) (ILCO-1137B)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- USA INDUSTRIALS Buna-N O-Ring, Dash 029, PK100 (ZUSAH70029)
- USA INDUSTRIALS Silicone O-Ring, Dash 329, PK5 (ZUSAS70FDA329)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- USA INDUSTRIALS Buna-N O-Ring, Dash 021, PK100 (ZUSAH70021)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- USA INDUSTRIALS Buna-N O-Ring, Dash 353, PK5 (ZUSAH70353)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- Usa Industrials Individual & Bulk O-Rings