Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 148, PK5
Mfr # ZUSAV70148
Zoro # G1654057
product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 148
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70148
- Zoro # G1654057
- UPC # 193005288921
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/4" |
Actual Inside Dia. | 2.737" |
Nominal Outside Dia. | 2-15/16" |
Actual Outside Dia. | 2.943" |
Details
Item | O-Ring |
Dash Number | 148 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 148,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Bright Chrome Door Catches (0426.260)
- ZORO SELECT Key Blank, B111PT (5ZLJ0)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PB27)
- STRYBUC Single Arm Casement Operator (36-129-1E)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- USA INDUSTRIALS Silicone O-Ring, Dash 109, PK25 (ZUSAS70FDA109)
- USA INDUSTRIALS Buna-N O-Ring, Dash 245, PK25 (ZUSAH70245)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- Usa Industrials Individual & Bulk O-Rings