Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 146, PK5
Mfr # ZUSAV70146
Zoro # G1654039
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 146
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70146
- Zoro # G1654039
- UPC # 193005288907
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-5/8" |
Actual Inside Dia. | 2.612" |
Nominal Outside Dia. | 2-13/16" |
Actual Outside Dia. | 2.818" |
Details
Item | O-Ring |
Dash Number | 146 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 146,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Sliding Door Handle Set (MP1058)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 Zinc Strap Hinge (N128-017)
- EKENA MILLWORK 3 1/8"P x 7 3/4"H x 6 1/4"W, Coupling for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MDB03X03BI)
- USA INDUSTRIALS Silicone O-Ring, Dash 212, PK25 (ZUSAS70FDA212)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- USA INDUSTRIALS Silicone O-Ring, Dash 120, PK25 (ZUSAS70FDA120)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- Usa Industrials Individual & Bulk O-Rings