Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 145, PK5
Mfr # ZUSAV70145
Zoro # G1654118
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 145
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70145
- Zoro # G1654118
- UPC # 193005288891
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-9/16" |
Actual Inside Dia. | 2.55" |
Nominal Outside Dia. | 2-3/4" |
Actual Outside Dia. | 2.756" |
Details
Item | O-Ring |
Dash Number | 145 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 145,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK No7 Padlock And Cable (719-D)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack) (MP142)
- J.W. WINCO GN237-ZD-60-60-A-SW Hinge Zinc Die Cast (237-ZD-60-60-A-SW)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (399-36)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- USA INDUSTRIALS Silicone O-Ring, Dash 372 (ZUSAS70FDA372)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- USA INDUSTRIALS EPDM O-Ring - Dash 231, PK 10 (ZUSAE70231)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- Usa Industrials Individual & Bulk O-Rings