Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 126, PK5
Mfr # ZUSAV70126
Zoro # G1653743
product price: $4.39
/pk 5, $0.88/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 126
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70126
- Zoro # G1653743
- UPC # 193005288709
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/8" |
Actual Inside Dia. | 1.362" |
Nominal Outside Dia. | 1-9/16" |
Actual Outside Dia. | 1.568" |
Details
Item | O-Ring |
Dash Number | 126 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 126,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance Shoe, Sprial, 1-15/32" L (70-513)
- TRINE TRINE: 400CMRP Outdoor Gate Solution ANSI Grade 1 Electric Strike (TRN-400CMRP-32D)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- USA INDUSTRIALS Buna-N O-Ring, Dash 135, PK100 (ZUSAH70135)
- USA INDUSTRIALS Viton O-Ring, Dash 155, PK5 (ZUSAV70155)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 18mm ID, PK 25 (ZUSAH3.55X18)
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 (1RFV1)
- Usa Industrials Individual & Bulk O-Rings