Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring-Dash 123 - Pack of 5
Mfr # ZUSAV70123
Zoro # G302560216
Sold in multiples of 5 for $114.25
$114.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Fluoroelastomer
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70123
- Zoro # G302560216
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.174" |
Nominal Outside Dia. | 1.38" |
Details
Dash Number | 123 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Fluoroelastomer |
Durometer | 75A |
Color | Black |
Grade | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15 to 400 (F) |
Description
VITON O-RING-DASH 123 - PACK OF 5 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Universal Remote Control (10REMOTE)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-160MB)
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - Walnut (12"W x 96"L) (011296202WL1)
- EBERHARD MANUFACTURING CO Rod Attaching Kit For 5/32 Rod (EMC 16619-15 PK)
- USA INDUSTRIALS Buna-N O-Ring, Dash 209, PK100 (ZUSAH70209)
- USA INDUSTRIALS Buna-N O-Ring-Dash 214 - Pack of 100 (ZUSAH70214)
- USA INDUSTRIALS PTFE O-Ring, Dash 349 (ZUSATFE349)
- USA INDUSTRIALS Viton O-Ring, Dash 230, PK2 (ZUSAV70230)
- USA INDUSTRIALS Silicone O-Ring, Dash 010, PK25 (ZUSAS70FDA010)
- USA INDUSTRIALS Viton O-Ring, Dash 266 (ZUSAV70266)
- STERLING SEAL & SUPPLY 363 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A363X50)
- Usa Industrials Individual & Bulk O-Rings