Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 120, PK5
Mfr # ZUSAV70120
Zoro # G1653804
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 120
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70120
- Zoro # G1653804
- UPC # 193005288648
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.987" |
Nominal Outside Dia. | 1-3/16" |
Actual Outside Dia. | 1.193" |
Details
Item | O-Ring |
Dash Number | 120 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 120,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, EF Keyway, Embossed Logo Only, 50 Pack (35-101 EF (50PK))
- PRIME-LINE Screen Tension Spring in Flat Steel, 3-1/8 in. 6 Pack (PL 7758)
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- USA INDUSTRIALS Buna-N O-Ring, Dash 009, PK100 (ZUSAH70009)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- USA INDUSTRIALS Buna-N O-Ring-Dash 214 - Pack of 100 (ZUSAH70214)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0073)
- Usa Industrials Individual & Bulk O-Rings