Shop All Individual & Bulk O-Rings
Usa Industrials
Viton O-Ring, Dash 119, PK5
Mfr # ZUSAV70119
Zoro # G1653874
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 119
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAV70119
- Zoro # G1653874
- UPC # 193005288631
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16" |
Actual Inside Dia. | 0.924" |
Nominal Outside Dia. | 1-1/8" |
Actual Outside Dia. | 1.13" |
Details
Item | O-Ring |
Dash Number | 119 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Viton,Dash 119,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK69161DM)
- TOUGH GUY Access Door, Standard with Key, 12x12In (1UEW7)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- DELTANA Kick Plate 8 x 34 S/S in Paint Black (KP834U19)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- USA INDUSTRIALS Buna-N O-Ring, Dash 113, PK100 (ZUSAH70113)
- USA INDUSTRIALS Silicone O-Ring, Dash 325, PK5 (ZUSAS70FDA325)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- X1 TOOLS R-116 Square O-Ring ID: 3/4, CS 3/32, OD 15/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R116x1)
- Usa Industrials Individual & Bulk O-Rings