Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Tee Connector, 1" Tube
Mfr # ZUSA-TF-VAC-61
Zoro # G2439606
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Tube Size 1 in x 1 in x 1 in
- For Tube O.D. 1"
- Tube Fitting Material 304 Stainless Steel
- Specific Pipe Fitting Shape Tee Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-61
- Zoro # G2439606
- UPC # 193005175207
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1 in x 1 in x 1 in |
Flange Outside Dia. | 1 9/16 in |
Tube Fitting A Flange Outside Dia. | 1 in |
Tube Fitting B Flange Outside Dia. | 1 in |
For Tube Outside Diameter | 1 in |
Tube Fitting C Flange Outside Dia. | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
Flange Outside Diameter | 1.57 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 7/50 in, Flange Outside Diameter 1.57 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908043)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- KOHLER Memoirs Stately Ch-1Pc 1.28 Eb Toilet (6428-NY)
- BRADLEY O-ring (269-1411)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube (ZUSA-TF-VAC-53)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- Usa Industrials Ultra-High Vacuum Fittings