Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Straight Reducer, 2" Tube x 1-1/2" Tube
Mfr # ZUSA-TF-VAC-32
Zoro # G2439475
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in x 1 1/2 in
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Reducer
- Tube Fitting Material 304 Stainless Steel
- For Tube O.D. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-32
- Zoro # G2439475
- UPC # 193005174880
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 2 in x 1 1/2 in |
Flange Outside Dia. | 2 61/64 in |
For Tube Outside Diameter | 1 1/2 in, 2 in |
Tube Fitting B Flange Outside Dia. | 1 1/2 in |
Tube Fitting A Flange Outside Dia. | 2 in |
Flange Outside Diameter | 2.953125 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 40, 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953125 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- TOTO Brasspp Nozzle Assembly Set Aerator Flow (TH559EDV567)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube (ZUSA-TF-VAC-53)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female (ZUSA-TF-VAC-12)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- Usa Industrials Tube Fittings