Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Straight Reducer, 1" Tube x 3/4" Tube
Mfr # ZUSA-TF-VAC-27
Zoro # G2439448
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- For Tube O.D. 1"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Reducer
- Connection Type NW x NW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-27
- Zoro # G2439448
- UPC # 193005174828
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1 in x 3/4 in |
Flange Outside Dia. | 1 9/16 in |
Tube Fitting A Flange Outside Dia. | 1 in |
Tube Fitting B Flange Outside Dia. | 3/4 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Flange Outside Diameter | 1.5625 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16, 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.5625 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube (ZUSA-TF-VAC-53)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- Usa Industrials Ultra-High Vacuum Fittings