Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Straight Reducer, 1-1/2" Tube x 1" Tube
Mfr # ZUSA-TF-VAC-29
Zoro # G2439545
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Reducer
- Tube Size 1 1/2 in x 1 in
- Tube Fitting Material 304 Stainless Steel
- Specific Pipe Fitting Shape Reducer
- For Tube O.D. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-29
- Zoro # G2439545
- UPC # 193005174842
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1 1/2 in x 1 in |
Flange Outside Dia. | 2 5/32 in |
Tube Fitting A Flange Outside Dia. | 1 1/2 in |
Tube Fitting B Flange Outside Dia. | 1 in |
For Tube Outside Diameter | 1 1/2 in, 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 2.15625 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, 40, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.15625 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-5 (PACK OF 5))
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- Usa Industrials Tube Fittings