Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Male
Mfr # ZUSA-TF-VAC-2
Zoro # G2439755
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NW x MNPT
- For Tube O.D. 3/4"
- Basic Pipe Fitting Shape Adapter
- Tube Size 3/4 in
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-2
- Zoro # G2439755
- UPC # 193005174743
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size (Fittings) | 1/4" |
Flange Outside Dia. | 1 11/64 in |
Tube Fitting B Flange Outside Dia. | 1/4 in |
Tube Fitting A Flange Outside Dia. | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Pipe Size | 1/4 in |
Flange Outside Diameter | 1.171875 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Material Grade 304, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.171875 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size (31096014)
- TOTO Aimes Trip Lever Ms626 (THU311N#CP)
- KISSLER Tank Lever, Toilets, Brass, 9" (60-1012)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female (ZUSA-TF-VAC-12)
- Usa Industrials Tube Fittings