Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Straight Adapter, 2" Tube x 1/4" NPT Female
Mfr # ZUSA-TF-VAC-14
Zoro # G2439807
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Shape Adapter
- Specific Pipe Fitting Shape Adapter
- For Tube O.D. 2"
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-14
- Zoro # G2439807
- UPC # 193005174682
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 2 in |
Flange Outside Dia. | 2 61/64 in |
Pipe Size | 1/4 in |
Tube Fitting B Flange Outside Dia. | 1/4 in |
Tube Fitting A Flange Outside Dia. | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Flange Outside Diameter | 2.953125 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Material Grade 304, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953125 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- KNAUF INSULATION 7" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001512)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- Usa Industrials Tube Fittings