Shop All Ultra-High Vacuum Fittings
Usa Industrials
Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female
Mfr # ZUSA-TF-VAC-13
Zoro # G2439895
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube O.D. 1-1/2"
- Basic Pipe Fitting Shape Adapter
- Tube Fitting Material 304 Stainless Steel
- Tube Size 1 1/2 in
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-13
- Zoro # G2439895
- UPC # 193005174675
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1 1/2 in |
Pipe Size (Fittings) | 1/4" |
Flange Outside Dia. | 2 5/32 in |
Tube Fitting A Flange Outside Dia. | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Tube Fitting B Flange Outside Dia. | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 2.15625 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Vacuum Tube Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Material Grade 304, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 40, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.15625 in, Flange Thickness 7/50 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- ZURN Hydrant Key, Zinc, 3-1/4 In L (P1300-PART-13-KEY)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1/2" Tube (ZUSA-TF-VAC-81)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- Usa Industrials Tube Fittings