Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick
Mfr # BULK-PS-UHMW-6
Zoro # G2424757
product price: $476.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW Polyethylene
- Material UHMW Polyethylene
- Plastic Thickness 1/2 in
- Plastic Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-6
- Zoro # G2424757
- UPC # 193005328191
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4 ft |
Plastic Length | 8 ft |
Width | 4 ft |
Length | 8 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | UHMW Polyethylene |
Material | UHMW Polyethylene |
Plastic Thickness | 1/2 in |
Thickness | 1/2 in |
Shape | Sheets |
Description
UHMW Polyethylene Plastic Sheet,- 1/2 In. T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000031)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/2" Dia. (2XMK6)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick (BULK-PS-UHMW-62)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-UHMW-4)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3" Thick (BULK-PS-UHMW-375)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- ZORO SELECT Green Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-101)
- Usa Industrials Plastic Sheets