Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick
Mfr # BULK-PS-UHMW-27
Zoro # G2425003
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW Polyethylene
- Material UHMW Polyethylene
- Plastic Thickness 3/4 in
- Plastic Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-27
- Zoro # G2425003
- UPC # 193005328283
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2 ft |
Plastic Length | 4 ft |
Length | 4 ft |
Width | 2 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | UHMW Polyethylene |
Material | UHMW Polyethylene |
Plastic Thickness | 3/4 in |
Thickness | 3/4 in |
Shape | Sheets |
Description
UHMW Polyethylene Plastic Sheet,- 3/4 In. T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1 in Thick, Black (P811ULRL00.75XOH)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. (BULK-PR-ACB-381)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1-1/2 in Thick (BULK-PS-UHMW-69)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-4)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick (1UTL5)
- Usa Industrials Plastic Sheets