Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick
Mfr # BULK-PS-UHMW-22
Zoro # G2424784
product price: $43.19
/ea
Sold in multiples of 3 for $129.57
$129.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW Polyethylene
- Material UHMW Polyethylene
- Plastic Thickness 1/8 in
- Plastic Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-22
- Zoro # G2424784
- UPC # 193005328245
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2 ft |
Plastic Length | 4 ft |
Width | 2 ft |
Length | 4 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | UHMW Polyethylene |
Material | UHMW Polyethylene |
Plastic Thickness | 1/8 in |
Thickness | 1/8 in |
Shape | Sheets |
Description
UHMW Polyethylene Plastic Sheet,- 1/8 In. T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick (1ZAJ7)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-UHMW-12)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft (870810)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick (BULK-PS-UHMW-62)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-UHMW-5)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-UHMW-28)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 6" L x 6" W x 3/16" Thick (BULK-PS-PC-136)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- Usa Industrials Plastic Sheets