Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick
Mfr # BULK-PS-UHMW-62
Zoro # G2424845
product price: $3.89
/ea
Sold in multiples of 18 for $70.02
$70.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW Polyethylene
- Material UHMW Polyethylene
- Plastic Thickness 1/8 in
- Plastic Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-62
- Zoro # G2424845
- UPC # 193005328405
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1 ft |
Plastic Length | 1 ft |
Width | 1 ft |
Length | 1 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | UHMW Polyethylene |
Material | UHMW Polyethylene |
Plastic Thickness | 1/8 in |
Thickness | 1/8 in |
Shape | Sheets |
Description
UHMW Polyethylene Plastic Sheet,- 1/8 In. T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Wedge Shims, Flexible, White, PK200 (48805)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8088_24_36)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-26)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6063-T52-Extruded (12747)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-UHMW-68)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-UHMW-28)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-UHMW-423)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- Usa Industrials Plastic Sheets